text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Sabre sawblade 230/2,5mm 25 pieces

Article number 7L726420
Total length (mm) 230
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee

Specifications

Total length (mm) 230
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee
Model TORCH

Article numbers

Article number 7L726420
UBB 500572301413
UNSPSC 27111508
Manufacturer article nr  48008713
Do not close this page. This message will disappear, when the page is fully loaded.