text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 230/1,8mm 50 pieces

Article number 6C472231
Total length (mm) 230
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Type S1122BF

Specifications

Total length (mm) 230
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Type S1122BF

Article numbers

Article number 6C472231
UBB 500572297132
UNSPSC 27111508
Manufacturer article nr  48016187
Do not close this page. This message will disappear, when the page is fully loaded.