text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 230/1,4mm 5 pieces

Article number 2U472952
Total length (mm) 230
Number of teeth per inch 18
Tooth distance (mm) 1.4
Brand Milwaukee
Type S1122EF

Specifications

Total length (mm) 230
Number of teeth per inch 18
Tooth distance (mm) 1.4
Brand Milwaukee
Type S1122EF

Article numbers

Article number 2U472952
UBB 500572297470
UNSPSC 27111508
Manufacturer article nr  48005188
Do not close this page. This message will disappear, when the page is fully loaded.