text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 230/1,8mm 25 pieces

Article number 5N034719
Total length (mm) 230
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Hard metal version Yes
Model TORCH

Specifications

Total length (mm) 230
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Hard metal version Yes
Model TORCH

Article numbers

Article number 5N034719
UBB 500572301660
UNSPSC 27111508
Manufacturer article nr  48008787
Do not close this page. This message will disappear, when the page is fully loaded.