text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Sabre sawblade 200/3,2-2,1mm 500 pieces

Article number 2D376528
Total length (mm) 200
Number of teeth per inch 12
Suitable for stainless steel Yes
Tooth distance (mm) 2.1
Suitable for steel Yes
Brand Milwaukee
Model WRECKER

Specifications

Total length (mm) 200
Number of teeth per inch 12
Suitable for stainless steel Yes
Tooth distance (mm) 2.1
Suitable for steel Yes
Brand Milwaukee
Model WRECKER

Article numbers

Article number 2D376528
UBB 500572296894
UNSPSC 27111508
Manufacturer article nr  48016000
Do not close this page. This message will disappear, when the page is fully loaded.