text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 200/2,5 5 pieces

Article number 5W553441
Total length (mm) 200
Number of teeth per inch 14
Tooth distance (mm) 1.8
Model WRECKER

Specifications

Total length (mm) 200
Number of teeth per inch 14
Tooth distance (mm) 1.8
Model WRECKER

Article numbers

Article number 5W553441
UBB 500572301900
UNSPSC 27111508
Manufacturer article nr  48005293
Do not close this page. This message will disappear, when the page is fully loaded.