text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Sabre sawblade 150/3,2mm 5 pieces

Article number 0X854897
Total length (mm) 150
Number of teeth per inch 8
Suitable for stainless steel Yes
Tooth distance (mm) 3.2
Suitable for steel Yes
Suitable for wood Yes
Brand Milwaukee

Specifications

Total length (mm) 150
Number of teeth per inch 8
Suitable for stainless steel Yes
Tooth distance (mm) 3.2
Suitable for steel Yes
Suitable for wood Yes
Brand Milwaukee
Model SAWZALL

Article numbers

Article number 0X854897
UBB 500572300340
UNSPSC 27111508
Manufacturer article nr  48005701
Do not close this page. This message will disappear, when the page is fully loaded.