text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 150/2,5mm 5 pieces

Article number 9Z994595
Total length (mm) 150
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Brand MILWAUKEE
Model WRECKER

Specifications

Total length (mm) 150
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Brand MILWAUKEE
Model WRECKER

Article numbers

Article number 9Z994595
UBB 500572295078
UNSPSC 27111508
Manufacturer article nr  48005092
Do not close this page. This message will disappear, when the page is fully loaded.