text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Sabre sawblade 150/1,4MM

Article number 2A205829
Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee

Specifications

Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee
Model TORCH

Article numbers

Article number 2A205829
UBB 500572301330
UNSPSC 27111508
Manufacturer article nr  48008784
Do not close this page. This message will disappear, when the page is fully loaded.