text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 100 x 4,2mm/6T 5 pieces

Article number 4I611161
Total length (mm) 100
Number of teeth per inch 6
Suitable for stainless steel Yes
Tooth distance (mm) 4.2
Suitable for steel Yes
Brand Milwaukee
Model HACKZALL

Specifications

Total length (mm) 100
Number of teeth per inch 6
Suitable for stainless steel Yes
Tooth distance (mm) 4.2
Suitable for steel Yes
Brand Milwaukee
Model HACKZALL

Article numbers

Article number 4I611161
UBB 500572293826
UNSPSC 27111508
Manufacturer article nr  49005460
Do not close this page. This message will disappear, when the page is fully loaded.