text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 100/1,4mm 5 pieces

Article number 1Z113796
Total length (mm) 100
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Type S522EF

Specifications

Total length (mm) 100
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Type S522EF

Article numbers

Article number 1Z113796
UBB 500572294733
UNSPSC 27111508
Manufacturer article nr  48005183
Do not close this page. This message will disappear, when the page is fully loaded.