text.skipToContent text.skipToNavigation

Milwaukee Sabre saw M12CHZ-602X

Article number 5A410144
Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 15.9
Battery capacity (Ah) 6
Brand Milwaukee
Type M12 CHZ-602X

Specifications

Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 15.9
Battery capacity (Ah) 6
Brand Milwaukee
Type M12 CHZ-602X

Article numbers

Article number 5A410144
EAN 4002395161591
UBB 500650602666
UNSPSC 27112700
Manufacturer article nr  4933451511
Do not close this page. This message will disappear, when the page is fully loaded.