text.skipToContent text.skipToNavigation

Milwaukee M12 CH-602X Compact Hammer 900RPM 6575BPM 1.1J SDS Plus Socket 2x 12V 6Ah Battery

Article number 6D948983
Nominal voltage (V) 12
Battery capacity (Ah) 6
Drill diameter in concrete (mm) 13
Max. single-blow energy (J) 1.1
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 13
Max. number of strokes (1/min) 6575

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 6
Drill diameter in concrete (mm) 13
Max. single-blow energy (J) 1.1
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 13
Max. number of strokes (1/min) 6575
Idle rotational speed (1/min) 0 - 900
Brand Milwaukee
Commodity code 84672191
Model M12 CH-602X
Type Compact Hammer

Article numbers

Article number 6D948983
EAN 4002395161584
UBB 500650602419
UNSPSC 27112700
Manufacturer article nr  4933451510
Do not close this page. This message will disappear, when the page is fully loaded.