text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Non-Magnetic Slim Box Level 2-Vial 0.5mm/m Accuracy 1.8m

Article number 3Y943584
Electronic No
Adjustable No
Length (mm) 1800
Number of air bubbles 2
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No

Specifications

Electronic No
Adjustable No
Length (mm) 1800
Number of air bubbles 2
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 3Y943584
EAN 4002395282487
UBB 500654626869
UNSPSC 27110000
Manufacturer article nr  4932459095
Do not close this page. This message will disappear, when the page is fully loaded.