text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Non-Magnetic Slim Box Level 2-Vial 0.5mm/m Accuracy 1.2m

Article number 9G312877
Electronic No
Adjustable No
Length (mm) 1200
Number of air bubbles 2
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No

Specifications

Electronic No
Adjustable No
Length (mm) 1200
Number of air bubbles 2
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 9G312877
EAN 4002395282470
UBB 500654626786
UNSPSC 27110000
Manufacturer article nr  4932459094
Do not close this page. This message will disappear, when the page is fully loaded.