text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Non-Magnetic Box Level 3-Vial 0.5mm/m Accuracy 2m

Article number 1Y575130
Electronic No
Adjustable No
Length (mm) 2000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No

Specifications

Electronic No
Adjustable No
Length (mm) 2000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Number of hand holes 2
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 1Y575130
EAN 4002395281053
UBB 500654625952
UNSPSC 27110000
Manufacturer article nr  4932459072
Do not close this page. This message will disappear, when the page is fully loaded.