text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Non-Magnetic Box Level 3-Vial 0.5mm/m Accuracy 1m

Artikelnummer 3U758550
Electronic No
Adjustable No
Length (mm) 1000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No

Specificaties

Electronic No
Adjustable No
Length (mm) 1000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Milled measuring surface Yes
Brand Milwaukee
Commodity code 90318091

Artikelnummers

Artikelnummer 3U758550
EAN 4002395280377
UBB 500654625382
UNSPSC 27110000
Fabrikant artikelnummer 4932459066
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.