text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Magnetic Box Level 3-Vial 0.5mm/m Accuracy 80cm

Article number 2P121920
Electronic No
Adjustable No
Length (mm) 800
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 800
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Number of hand holes 1
Milled measuring surface Yes
Brand Milwaukee
Commodity code 90318091

Article numbers

Article number 2P121920
EAN 4002395280360
UBB 500654625200
UNSPSC 27110000
Manufacturer article nr  4932459065
Do not close this page. This message will disappear, when the page is fully loaded.