text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Magnetic Box Level 3-Vial 0.5mm/m Accuracy 60cm

Article number 3W104907
Electronic No
Adjustable No
Length (mm) 600
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 600
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 3W104907
EAN 4002395280346
UBB 500654625044
UNSPSC 27110000
Manufacturer article nr  4932459063
Do not close this page. This message will disappear, when the page is fully loaded.