text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Magnetic Box Level 3-Vial 0.5mm/m Accuracy 2m

Article number 9T774980
Electronic No
Adjustable No
Length (mm) 2000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 2000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Number of hand holes 2
Milled measuring surface Yes
Brand Milwaukee
Commodity code 90318091

Article numbers

Article number 9T774980
EAN 4002395281060
UBB 500654626034
UNSPSC 27110000
Manufacturer article nr  4932459073
Do not close this page. This message will disappear, when the page is fully loaded.