text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Magnetic Box Level 3-Vial 0.5mm/m Accuracy 2.4m

Article number 1M440649
Electronic No
Adjustable No
Length (mm) 2400
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 2400
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Number of hand holes 2
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 1M440649
EAN 4002395281084
UBB 500654626299
UNSPSC 27110000
Manufacturer article nr  4932459075
Do not close this page. This message will disappear, when the page is fully loaded.