text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Magnetic Box Level 3-Vial 0.5mm/m Accuracy 1m

Article number 1S573618
Electronic No
Adjustable No
Length (mm) 1000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 1000
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 1S573618
EAN 4002395280384
UBB 500654625465
UNSPSC 27110000
Manufacturer article nr  4932459067
Do not close this page. This message will disappear, when the page is fully loaded.