text.skipToContent text.skipToNavigation

Milwaukee REDSTICK Magnetic Box Level 3-Vial 0.5mm/m Accuracy 1.8m

Article number 6L884002
Electronic No
Adjustable No
Length (mm) 1800
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 1800
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Number of hand holes 2
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 6L884002
EAN 4002395281046
UBB 500654625879
UNSPSC 27110000
Manufacturer article nr  4932459071
Do not close this page. This message will disappear, when the page is fully loaded.