text.skipToContent text.skipToNavigation

Milwaukee REDCAST Die-Cast Level 2-Vial 0.5mm/m Accuracy 80cm

Article number 8F500833
Electronic No
Adjustable No
Length (mm) 800
Number of air bubbles 2
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No

Specifications

Electronic No
Adjustable No
Length (mm) 800
Number of air bubbles 2
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Milled measuring surface Yes
Brand Milwaukee

Article numbers

Article number 8F500833
EAN 4002395283125
UBB 500654627024
UNSPSC 27110000
Manufacturer article nr  4932459099
Do not close this page. This message will disappear, when the page is fully loaded.