text.skipToContent text.skipToNavigation

Milwaukee Protective gloves XL/10

Article number 1W110247
Colour Other
Design 5-finger
Insulated No
Quality class Other
Material Other
Type of closure Elastic cuff
Type of delivery Pair

Specifications

Colour Other
Design 5-finger
Insulated No
Quality class Other
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand MILWAUKEE
Model Free-Flex

Article numbers

Article number 1W110247
UBB 500654622728
UNSPSC 46180000
Manufacturer article nr  48229713
Do not close this page. This message will disappear, when the page is fully loaded.