text.skipToContent text.skipToNavigation

Milwaukee Polishing fleece 150MM

Article number 8R020526
Width 50
Diameter 150
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic No

Specifications

Width 50
Diameter 150
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening No
Hole pattern None
Suitable for filler No
Brand Milwaukee

Article numbers

Article number 8R020526
EAN 4002395347902
UBB 500513592195
UNSPSC 27110000
Manufacturer article nr  4932373163
Do not close this page. This message will disappear, when the page is fully loaded.