text.skipToContent text.skipToNavigation

Milwaukee Polish sponge 75MM

Article number 0W466737
Width 25
Diameter 80
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel No
Suitable for plastic No

Specifications

Width 25
Diameter 80
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Hole pattern None
Suitable for filler No

Article numbers

Article number 0W466737
EAN 4002395381517
UBB 500636682196
UNSPSC 27110000
Manufacturer article nr  4932430490
Do not close this page. This message will disappear, when the page is fully loaded.