text.skipToContent text.skipToNavigation

Milwaukee Polish sponge 150MM

Article number 1G547729
Width 50
Diameter 150
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel No
Suitable for plastic No

Specifications

Width 50
Diameter 150
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern None
Suitable for filler No

Article numbers

Article number 1G547729
EAN 4002395347940
UBB 500513713627
UNSPSC 27110000
Manufacturer article nr  4932373165
Do not close this page. This message will disappear, when the page is fully loaded.