text.skipToContent text.skipToNavigation

Milwaukee Pipe Cutter 80-80mm 360mm

Article number 3D428739
Length (mm) 360
Tube diameter (mm) 80 - 80
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No

Specifications

Length (mm) 360
Tube diameter (mm) 80 - 80
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Milwaukee
Type Pipe Cutter

Article numbers

Article number 3D428739
EAN 4002395236374
UBB 500513554989
UNSPSC 23151901
Manufacturer article nr  4933411920
Do not close this page. This message will disappear, when the page is fully loaded.