text.skipToContent text.skipToNavigation

Milwaukee Pilot Drill Bit 6mm Hexagon Shank 89mm

Article number 8A551075
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 9.5
Holding system Hexagon holder
Suitable for stainless steel No
With centre drill No
Suitable for plastic No

Specifications

Total length (mm) 89
Diameter drill (mm) 6
Shaft diameter (mm) 9.5
Holding system Hexagon holder
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Type Pilot Drill Bit

Article numbers

Article number 8A551075
UBB 500572284346
UNSPSC 27112700
Manufacturer article nr  49568010
Do not close this page. This message will disappear, when the page is fully loaded.