text.skipToContent text.skipToNavigation

Milwaukee Palm nailer C12 PN-0

Article number 2E693250
Nominal voltage (V) 12
Battery quality Lithium-ions
Max. pulse repetition (1/min) 2700
Nail length (mm) 90 - 90
Suitable for nails Yes
Suitable for staples No
Suitable for cable staples No

Specifications

Nominal voltage (V) 12
Battery quality Lithium-ions
Max. pulse repetition (1/min) 2700
Nail length (mm) 90 - 90
Suitable for nails Yes
Suitable for staples No
Suitable for cable staples No
Number of included batteries 0
Brand Milwaukee
Type C12 PN-0

Article numbers

Article number 2E693250
EAN 4002395239238
UBB 500513555069
UNSPSC 44122107
Manufacturer article nr  4933427182
Do not close this page. This message will disappear, when the page is fully loaded.