text.skipToContent text.skipToNavigation

Milwaukee Open Reel Long Measuring Tape Metric/Imperial Scale 9.5mm x 100m

Article number 5X864659
Tape width (mm) 9.5
Weight 2300
Double-sided Yes
Length (mm) 100
Digital indication No
Material Steel
Metric graduation Yes

Specifications

Tape width (mm) 9.5
Weight 2300
Double-sided Yes
Length (mm) 100
Digital indication No
Material Steel
Metric graduation Yes
Imperial graduation No
Power return No
With brake No
Brand Milwaukee

Article numbers

Article number 5X864659
UBB 500654620748
UNSPSC 27110000
Manufacturer article nr  48225211
Do not close this page. This message will disappear, when the page is fully loaded.