text.skipToContent text.skipToNavigation

Milwaukee Nut driver Orange 7mm

Article number 9R653063
Design Handgrip
Flexible No
Wrench width (mm) 7
Total length (mm) 200
Isolation protection 1000 V No
Shape of blade Hexagon
Magnetic Yes

Specifications

Design Handgrip
Flexible No
Wrench width (mm) 7
Total length (mm) 200
Isolation protection 1000 V No
Shape of blade Hexagon
Magnetic Yes
Suitable for hexagonal bolts Yes
Material handle Plastic
With tommy bar No
Suitable for tommy bar No
With anti-roll protection No
VDE tested No
Brand Milwaukee

Article numbers

Article number 9R653063
UBB 500635961880
UNSPSC 27111704
Manufacturer article nr  48222534
Do not close this page. This message will disappear, when the page is fully loaded.