text.skipToContent text.skipToNavigation

Milwaukee Minibox Level 1-Vial 0.5mm/m Accuracy 100mm

Article number 6S590372
Electronic No
Adjustable No
Length (mm) 100
Number of air bubbles 1
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic No

Specifications

Electronic No
Adjustable No
Length (mm) 100
Number of air bubbles 1
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Milled measuring surface No
Type Minibox Level

Article numbers

Article number 6S590372
EAN 4002395283446
UBB 500654627107
UNSPSC 27110000
Manufacturer article nr  4932459100
Do not close this page. This message will disappear, when the page is fully loaded.