text.skipToContent text.skipToNavigation

Milwaukee Mini Tubing Cutter for 3-22mm Copper Pipe


Artikelnummer 5I298723
Tube diameter (mm) 3 - 22
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No
Verpakt per 1

Specificaties

Tube diameter (mm) 3 - 22
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Milwaukee

Artikelnummers

Artikelnummer 5I298723
UBB 500668401952
UNSPSC 27110000
Fabrikant artikelnummer 48229258
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.