text.skipToContent text.skipToNavigation

Milwaukee Milling cutter 27 x 50mm

Article number 0S958590
Nominal size (mm) 27
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee

Specifications

Nominal size (mm) 27
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee

Article numbers

Article number 0S958590
EAN 4002395315482
UBB 500513698794
UNSPSC 27112700
Manufacturer article nr  4932343302
Do not close this page. This message will disappear, when the page is fully loaded.