text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 7.5mm HSS-G Cylindrical Shank 74mm 5-Piece

Cikkszám 8Q542940
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 34
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Műszaki adatok

Total length (mm) 74
Diameter drill (mm) 7.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 34
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075060
Type Drill Bit

Cikkszámok

Cikkszám 8Q542940
EAN 4002395368709
UBB 500513689215
UNSPSC 23241639
Gyártó cikksz 4932352217
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.