text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 5,5 x 139 x 91mm 5 pieces

Article number 1Z356424
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 91
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Specifications

Total length (mm) 139
Diameter drill (mm) 5.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 91
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Content (pieces) 10

Article numbers

Article number 1Z356424
EAN 4002395379965
UBB 500513686658
UNSPSC 20111603
Manufacturer article nr  4932430335
Do not close this page. This message will disappear, when the page is fully loaded.