text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 4,5 x 16 x 58mm 10 pieces

Article number 9S662616
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Specifications

Total length (mm) 58
Diameter drill (mm) 4.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill Yes
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No

Article numbers

Article number 9S662616
EAN 4002395368839
UBB 500513684836
UNSPSC 23241639
Manufacturer article nr  4932352230
Do not close this page. This message will disappear, when the page is fully loaded.