text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 14 x 160mm

Article number 9R390408
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 160
Diameter drill (mm) 14
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand MILWAUKEE

Article numbers

Article number 9R390408
EAN 4002395348442
UBB 500513690858
UNSPSC 23241639
Manufacturer article nr  4932373319
Do not close this page. This message will disappear, when the page is fully loaded.