text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 10 x 133mm 5 pieces

Article number 1B651496
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Diameter (mm) 10 - 10
Suitable for stainless steel Yes
With centre drill No

Specifications

Total length (mm) 133
Diameter drill (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Diameter (mm) 10 - 10
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Total number of tools 5
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Number of drills for steel 5
Brand Milwaukee

Article numbers

Article number 1B651496
EAN 4002395347193
UBB 500513674514
UNSPSC 23241639
Manufacturer article nr  4932373354
Do not close this page. This message will disappear, when the page is fully loaded.