text.skipToContent text.skipToNavigation

Milwaukee Measuring Tape Metric/Imperial Scale 13mm x 2m

Article number 7R282119
Tape width (mm) 13
Double-sided Yes
Length (mm) 2
Digital indication No
Metric graduation Yes
Imperial graduation No
Power return No

Specifications

Tape width (mm) 13
Double-sided Yes
Length (mm) 2
Digital indication No
Metric graduation Yes
Imperial graduation No
Power return No
With brake No
Brand Milwaukee

Article numbers

Article number 7R282119
UBB 500649426391
UNSPSC 41114201
Manufacturer article nr  48225502
Do not close this page. This message will disappear, when the page is fully loaded.