text.skipToContent text.skipToNavigation

Stahlwille 51 10 Socket 10mm Bi-Hex 19mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 10
Length (mm) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 10
Length (mm) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 90
Commodity code 8204200000
Model 51 10
Type Socket

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0370.100.001
EAN 4018754167678
UBB 500511407263
UNSPSC 27111704
Manufacturer article nr  03020010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.