text.skipToContent text.skipToNavigation

Milwaukee Magnetic drill stand MDP41

Article number 3K674769
Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 14
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 475 - 475
Idle rotational speed 2nd gear (1/min) 730 - 730
Brand MILWAUKEE

Specifications

Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 14
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 475 - 475
Idle rotational speed 2nd gear (1/min) 730 - 730
Brand MILWAUKEE
Type MDP 41

Article numbers

Article number 3K674769
EAN 4002395136674
UBB 500636647397
UNSPSC 27112800
Manufacturer article nr  4933451014
Do not close this page. This message will disappear, when the page is fully loaded.