text.skipToContent text.skipToNavigation

Milwaukee Magnetic drill stand MDE41

Article number 6Z216088
Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 13.5
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 475 - 475
Idle rotational speed 2nd gear (1/min) 730 - 730
Brand MILWAUKEE

Specifications

Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 13.5
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 475 - 475
Idle rotational speed 2nd gear (1/min) 730 - 730
Brand MILWAUKEE
Type MDE 41

Article numbers

Article number 6Z216088
EAN 4002395136681
UBB 500636647546
UNSPSC 27112800
Manufacturer article nr  4933451015
Do not close this page. This message will disappear, when the page is fully loaded.