text.skipToContent text.skipToNavigation

Milwaukee Magnetic drill stand MDE 42

Article number 4U658279
Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 11.5
On-load speed 1st gear (1/min) 330
Max. diameter core drill dry in concrete (mm) 16
Idle rotational speed 1st gear (1/min) 300 - 640
Brand MILWAUKEE

Specifications

Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 11.5
On-load speed 1st gear (1/min) 330
Max. diameter core drill dry in concrete (mm) 16
Idle rotational speed 1st gear (1/min) 300 - 640
Brand MILWAUKEE
Type MDE 42

Article numbers

Article number 4U658279
EAN 4002395228881
UBB 500513670488
UNSPSC 27112800
Manufacturer article nr  4933380832
Do not close this page. This message will disappear, when the page is fully loaded.