text.skipToContent text.skipToNavigation

Milwaukee Magnetic core drill M18 FMDP-502C

Article number 2Y559547
Voltage (V) 18
Machine weight (kg) 13
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 400 - 400
Idle rotational speed 2nd gear (1/min) 690 - 690
Brand Milwaukee
Type M18 FMDP-502C

Specifications

Voltage (V) 18
Machine weight (kg) 13
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 400 - 400
Idle rotational speed 2nd gear (1/min) 690 - 690
Brand Milwaukee
Type M18 FMDP-502C

Article numbers

Article number 2Y559547
EAN 4002395136650
UBB 500635967820
UNSPSC 27112800
Manufacturer article nr  4933451012
Do not close this page. This message will disappear, when the page is fully loaded.