text.skipToContent text.skipToNavigation

MILWAUKEE M12 FIW38-0 M12 FUEL SUB COMPACT 3/8" IMPACT WRENCH

Article number 4V661136
Nominal voltage (V) 12
Length 121.9
Weight including battery-pack (kg) 1.1
Max. torque (Nm) 339
Tool insertion 3/8 inch external square
Impacts (1/min) 3200
Suitable for screw diameter (mm) 16 - 16

Specifications

Nominal voltage (V) 12
Length 121.9
Weight including battery-pack (kg) 1.1
Max. torque (Nm) 339
Tool insertion 3/8 inch external square
Impacts (1/min) 3200
Suitable for screw diameter (mm) 16 - 16
Idle rotational speed (1/min) 1200 - 2700
Number of included batteries 0
With battery charger No
Brand MILWAUKEE
Type M12 FIW38-0

Article numbers

Article number 4V661136
EAN 4058546225575
UBB 500692017345
UNSPSC 27112700
Manufacturer article nr  4933464612
Do not close this page. This message will disappear, when the page is fully loaded.