text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
# Tesla Assortment
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Power tools
Cordless tools
Lamps & radio's
0E864559
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Milwaukee M12™ Rotary Space Light
Add to catalogue
Previous
Next
/ price per 
-
Excl. VAT
Article number
0E864559
Housing colour
Other
Voltage type
DC
With movement sensor
No
With dimmer
No
Adjustable
Yes
With switch
No
With light sensor
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Housing colour
Other
Voltage type
DC
With movement sensor
No
With dimmer
No
Adjustable
Yes
With switch
No
With light sensor
No
Lamp type
LED not exchangeable
With presence indicator
No
With reflector
No
Direct-/indirect proportion separately controllable
No
Electrical connection with connector system
No
Nominal voltage (V)
12 - 12
With light source
Yes
With control gear
No
Luminaire heads flexible
Yes
With separate reading light
No
Colour temperature (K)
4000 - 4000
Rated luminous flux according to IEC 62722-2-1 (lm)
700
IFTTT support available
No
Photobiological safety according to EN 62471
RG1
Dimming 0-10 V
No
Dimming 1-10 V
No
Dimming DALI
No
Dimming DMX
No
Dimming potentiometer (integrated)
No
Dimming LineSwitch
No
Dimming manufacturer's proprietary system
No
Dimming mains voltage modulation
No
Dimming phase cut-off
No
Dimming phase cut-on
No
Dimming programmable
No
Dimming RF
No
Dimming Sine Wave Reduction
No
Dimming Touch and Dim
No
Dimming Zigbee
No
Dimming with push-button
No
No dim function
Yes
Dimming DSI
No
Compatible with Apple HomeKit
No
Compatible with Google Assistant
No
Compatible with Amazon Alexa
No
Exchangeable control gear
No
Brand
Milwaukee
Download as PDF
Print
Article numbers
Article number
0E864559
EAN
4058546344030
UBB
500573663829
UNSPSC
27112700
Manufacturer article nr
4933478226
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering