text.skipToContent text.skipToNavigation

Milwaukee Lip & spur drill 16 x 151mm

Article number 9K097014
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 97
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 151
Diameter drill (mm) 16
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 97
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand MILWAUKEE

Article numbers

Article number 9K097014
EAN 4002395331437
UBB 500513756949
UNSPSC 23241639
Manufacturer article nr  4932363664
Do not close this page. This message will disappear, when the page is fully loaded.